Jain Irrigation

Plastic Filter Screen for 4EH Filter

Part #J72140032  |  Manufacturer Part #72140032

Brand Model Compatibility:

4EH Filter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 4EH Filter

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Mesh Size: 150

Product Type: Filter Screen

Smart Home Enabled: No

UL Listed: No