Jam Paper

9-3/4 x 13 in. Plastic Envelope with Hook and Loop Closure Letter Booklet (12 Pack)

Part #J218V0CL  |  Manufacturer Part #218V0CL

Package Quantity:

Pack of 12
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Height: 9-3/4 in

Material: Plastic

Package Quantity: Pack of 12

Product Type: Envelope

Type: J218V0CL

UL Listed: No

Width: 13 in