1/2 in. Stainless Steel Tube Clamp
1/2 in. Stainless Steel Tube Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Tube Clamp
- UL Listed:
- No