2 x 2 x 11-1/2 in. Aluminum Splice Angle Tray
TubeTrack® 2 x 2 x 11-1/2 in. Aluminum Splice Angle Tray
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TubeTrack®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Height:
- 2 in
- Length:
- 11-1/2 in
- Material:
- Aluminum
- Product Type:
- Splice Plate
- Width:
- 2 in