0 items

James Jones Company 1-1/2 in. FIP x PEP Pack Joint Polyethylene Pipe Curb Stop

JE1922WJ

Inlet Service Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
PEP Pack Joint
End Connections
FIP x PEP Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday