James Jones Company

1-1/2 in. CC x MIP Brass Corporation Stop

Part #JE89J  |  Manufacturer Part #E89 1-1/2

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-84, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: MIP

End Connections: CC x MIP

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Length: 6-1/32 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1-1/2 in