1-1/2 in. CTS x FIP Grip Compression Brass Straight Coupling
1-1/2 in. CTS x FIP Grip Compression Brass Straight Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM D2000
- End Connection 1:
- Grip Joint
- End Connection 2:
- FPT
- End Connections:
- Grip Joint x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No