1-1/2 in. FIP x Flanged Ball Curb Stop

Part #JE1913J  |  Item #3796809  |  Manufacturer Part #E1913 1-1/2

Call for Pricing EACH

Inlet Service Size:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: FIPS

End Connection 2: Flanged

End Connections: FIPS x Flanged

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1-1/2 in