James Jones Company

1-1/2 in. MIP x Flared Brass Corporation Stop

Part #JE1929J  |  Manufacturer Part #E1929 1-1/2

Inlet Service Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: Flared

End Connections: MIP x Flared

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Length: 6-11/100 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1-1/2 in