1 in. CTS x FIP Grip Compression Brass Straight Coupling

Part #JE2607SGG  |  Item #3784539  |  Manufacturer Part #E2607SG 1

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #JE2607SGFItem #3784538Mfr. Part #E2607SG 3/4

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #JE2607SGGItem #3784539Mfr. Part #E2607SG 1

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #JE2607SGJItem #3784540Mfr. Part #E2607SG 1-1/2

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #JE2607SGKItem #3784543Mfr. Part #E2607SG 2

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

End Connection 1: CTS

End Connection 2: FIPS

End Connections: CTS x FIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No