1 in. CTS x MIP Cast Bronze Straight Coupling

Part #JJ2605G  |  Item #17937  |  Manufacturer Part #J-2605 1

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #JJ2605GItem #17937Mfr. Part #J-2605 1

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: MIPS

End Connections: CTS x MIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Bronze

NSF Certified: No