1 in. FIP x MC Curb Stop Ball Valve

Part #JE1908WG  |  Item #3796806  |  Manufacturer Part #E1908W

$ 118.11 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: FIPS

End Connection 2: Meter Swivel Nut

End Connections: FIPS x Meter Swivel Nut

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 1 in