1 in. FIP x Meter Angle Ball Valve

Part #JE1966WG  |  Item #3784587  |  Manufacturer Part #E1966W 1

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: Meter Swivel Nut

End Connections: FIPS x Meter Swivel Nut

Lead Law Compliant: Yes

Material: Brass

Valve Size: 1 in