James Jones Company 1 in. FIP x Meter Angle Ball Valve Light Weight with Cap
JE1966WTCG
Inlet Service Size
1 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- End Connection 1
- FIP
- End Connection 2
- Meter
- End Connections
- FIP x Meter
- Inlet Service Size
- 1 in
- Lead Law Compliant
- Yes
- Material
- Brass
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday