1 in. MIP x Flared Brass Ball Corporation Stop
1 in. MIP x Flared Brass Ball Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Flare
- End Connections:
- MPT x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1 in