James Jones Company
1 in. PEP Compression x FIP Cast Brass Alloy Straight Coupling
Part #JE2608G | Item #3784532 | Manufacturer Part #E2608 1
Call for Pricing
EACH
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM D-2000]
End Connection 1: Pack Joint
End Connection 2: FIPS
End Connections: Pack Joint x FIPS
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-19/100 in
Material: Cast Brass Alloy
NSF Certified: No