1 x 3/4 in. FIP x MNPT Reducing Water Service Brass Angle Inverted Key Stop

Part #JE1527GF  |  Item #4310845  |  Manufacturer Part #E1527GF

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #JE1527GFItem #4310845Mfr. Part #E1527GF

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: FIPS

End Connection 2: MNPT

End Connections: FIPS x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Material: Brass

NSF Certified: No