1 x 8-1/2 in. Brass Meter Coupling

You last purchased this on
 
James Jones Company

1 x 8-1/2 in. Brass Meter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

1 x 8-1/2 in. Brass Meter Coupling

  • Fast #
  • Part #JE130G812
  • Item #3784527
  • Manufacturer Part #E130 1X8-1/2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM D2000
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
8-1/2 in
Fitting Sizes:
1 in x 8-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No