12 x 2 in. CC Bronze Saddle

Part #JJ96912KCC  |  Item #1235243  |  Manufacturer Part #J969

Call for Pricing EACH

Tap Size:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: Bronze

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 2 in