16 x 2 in. Iron Pipe Bronze Saddle
16 x 2 in. Iron Pipe Bronze Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Material:
- Bronze
- NSF Certified:
- No
- Tap Size:
- 2 in