2 in. CTS Compression x FIP Ball Curb Lockwing
2 in. CTS Compression x FIP Ball Curb Lockwing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 2 in