2 in. CTS Compression x FIPT Cast Bronze Straight Coupling

Part #JJ2607K  |  Item #1235132  |  Manufacturer Part #J2607 2

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #JJ2607GItem #18464Mfr. Part #J2607 1

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #JJ2607JItem #1235129Mfr. Part #J2607 1-1/2

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #JJ2607KItem #1235132Mfr. Part #J2607 2

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: FIPT

End Connections: Compression x FIPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Bronze

NSF Certified: No