James Jones Company 2 in. FIP Ball Curb Stop (Less Stop)

JE1900WLSK

Inlet Service Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic purge system (timer)
  • Contoured backrest
  • Electronic controls
  • Exclusive 360° Balanced Airflow™ system
  • Exclusive Tru-Level™ self-leveling base system
  • Offer premium quality, long term durability, dependability and performance
  • Sculpted armrest
  • Side and TLC: Thermal Lumbar Comfort™ Air Channels
  • Slip-resistant bottom
  • Valves are available with or without lockwing

SPECIFICATIONS

ASTM Specifications
ASTM B-2000, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday