2 in. FIP x Flanged Ball Curb Stop with Lockwing

Part #JE1913WK  |  Item #3796815  |  Manufacturer Part #E1913W 2

$ 340.26 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: FIPS

End Connection 2: Flanged

End Connections: FIPS x Flanged

Lead Law Compliant: Yes

Material: Brass

Valve Size: 2 in