James Jones Company

2 in. Flanged x FIP Ball Curb Stop with Lockwing

Part #JE1912WK  |  Manufacturer Part #E1912W 2

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-2000]

AWWA Specifications: AWWA C-800

End Connection 1: Flanged

End Connection 2: FIP

End Connections: Flanged x FIP

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in