James Jones Company

2 in. MIP x CTS Ball Corporation Stop

Part #JE1935SGK  |  Manufacturer Part #E1935SG 2

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: CTS

End Connections: MIP x CTS

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 2 in