James Jones Company

2 in. MIP x FIP Ball Corporation Stop

Part #JE1931K  |  Manufacturer Part #E1931

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 2 in