James Jones Company

2 in. MIP x Flared Brass Corporation Stop

Part #JJ1929K  |  Manufacturer Part #J1929 2

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: Flared

End Connections: MIP x Flared

Inlet Service Size: 2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 2 in