2 in. Stainless Steel Insert
2 in. Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- CTS Pipe
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No