James Jones Company

3/4 in. Flared x FIP Angle Ball Valve

Part #JE1965WF  |  Manufacturer Part #E1965W

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flared

End Connection 2: FIP

End Connections: Flared x FIP

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in