James Jones Company

3/4 in. MIP x Copper Flared Water Service Brass Corporation Stop

Part #JE1505F  |  Manufacturer Part #E1505 3/4

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-62

End Connection 1: MIP

End Connection 2: Copper Flared

End Connections: MIP x Copper Flared

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Waterworks Application: Water