3/4 in. PEP Compression x FIP Cast Brass Alloy Straight Coupling
3/4 in. PEP Compression x FIP Cast Brass Alloy Straight Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000
- End Connection 1:
- Pack Joint
- End Connection 2:
- FIPS
- End Connections:
- Pack Joint x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-89/100 in
- Material:
- Cast Brass Alloy
- NSF Certified:
- No