0 items

James Jones Company 4 in. CC Brass Double Strap Saddle 4.47 - 5.32 in.

JJ979PCC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flattened silicon bronze straps
  • For asbestos cement pipe, cast iron pipe, ductile iron pipe or steel pipe
  • O-ring sealed outlet
  • Rolled strap threads

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.47 in - 5.32 in
Tap Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday