4 x 1 in. IP Bronze Saddle 4.80 - 5.45 in.

Part #JJ969PGIP  |  Item #1235232  |  Manufacturer Part #J969

Call for Pricing EACH
(Pricing is for 1 in)

Tap Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Available in single and double strap
  • Straps are stainless steel
  • Rolled strap threads
  • O-ring sealed outlet

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Material: Bronze

Tap Size: 1 in