J-3700 Series 6 ft. Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
J-3700 Series J-3700 Series 6 ft. Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O-ring gasket provides a positive seal at joint of spool and hydrant head
- Each nozzle operates independently
- All bronze hydrant heads and spools cast as separate parts
- Heavy duty disc holder rotates independently on stem to avoid valve wear, ease operation
- Hydrants available with field replaceable nozzles
- Quick activation of stem movement
- Limited number of internal parts
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-503
- Collection:
- J-3700 Series
- Depth of Trench:
- 6 ft
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Bronze
- Pressure - Maximum:
- 400 psig