James Jones Company 4 x 2-1/2 in. Hose Angle Valve

JJ344HPPL

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Ductile Iron Wet Barrel Fire Hydrant
Color Finish
Polished Chrome
End Connection 1
FIP
End Connection 2
Hose Thread
End Connections
FIP x Hose Thread
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Material
Brass
Maximum Pressure
700 psig

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday