0 items

James Jones Company 6 ft. Plastic 6-Hole Threaded Fluted Spool Hydrant

JJ3765PLLPCUHLSD

Depth of Trench

6 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All bronze hydrant heads and spools cast as separate parts
  • Each nozzle operates independently
  • Heavy duty disc holder rotates independently on stem to avoid valve wear, ease operation
  • Hydrants available with field replaceable nozzles
  • Limited number of internal parts
  • O-ring gasket provides a positive seal at joint of spool and hydrant head
  • Quick activation of stem movement

SPECIFICATIONS

AWWA Specifications
AWWA C-503
Depth of Trench
6 ft
End Connection 1
Threaded
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday