James Jones Company

8 in. FIPT Bronze and Silicon Bronze Saddle

Part #JJ979XFIP  |  Manufacturer Part #J979

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #JJ979XFIPMfr. Part #J979

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connections: FIPT

Fits Pipe Size: 8 in

Material: [Brass, Bronze, Silicon Bronze]

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in