0 items

James Jones Company 8 in. IP Brass Saddle

JJ996XIP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday