8 x 1-1/2 in. IP Brass Saddle

You last purchased this on
 
James Jones Company

8 x 1-1/2 in. IP Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

8 x 1-1/2 in. IP Brass Saddle

  • Fast #
  • Part #JJ996XJIP
  • Item #1235222
  • Manufacturer Part #J996 8X1-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
1-1/2 in