8 x 1 in. IP Bronze Saddle

You last purchased this on
 
James Jones Company

8 x 1 in. IP Bronze Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

8 x 1 in. IP Bronze Saddle

  • Fast #
  • Part #JJ969XGIP
  • Item #1235184
  • Manufacturer Part #J969
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Straps are stainless steel
  • Rolled strap threads
  • Available in single and double strap
  • O-ring sealed outlet
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
1 in