0 items

James Jones Company CTS Ball Curb Stop

JE1949

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-2000, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
CTS Pack Joint
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday