James Jones Company CTS Compression x MIP 90 Degree Bend

JE2619

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CTS Compression
End Connection 2
MIP
End Connections
CTS Compression x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday