0 items

James Jones Company CTS Compression x FIP Brass Straight Coupling

JE2607

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CTS Compression
End Connection 2
FIP
End Connections
CTS Compression x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday