James Jones Company J-3700 Series 4 x 2-1/2 in. Hydrant with Removable Nozzle Cap

JJ3700RPLPC

Manufacturer Part #: J3700RPLPC

Fitting Sizes

4 in x 2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
J-3700 Series
FM Approved
No
Fitting Size 2
2-1/2 in
Maximum Pressure
200 psi
NSF Certified
No
Type
Hydrant

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday