James Jones Company

J-3700 Series Bronze Hydrants FIP x Hose 4 x 2-1/2 in. Cap

Part #JJ344PL  |  Manufacturer Part #J344

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: J-3700 Series Bronze Hydrants

End Connection 1: FIP

End Connection 2: Hose

End Connections: FIP x Hose

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Material: Bronze

NSF Specifications: No

Product Type: Cap