James Jones Company

J-3700 Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

Part #JJ3775RPPLPC  |  Manufacturer Part #J3775RPPLPC

Fitting Sizes:

4 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-503

Collection: J-3700 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Material: [Bronze, Plastic]

Maximum Pressure: 400 psig

UL Listed: No