4-1/2 x 2-1/2 in. Assembled Fire Hydrant
J-4000 Triton® Series 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AWWA:
- AWWA C-503
- Collection:
- J-4000 Triton® Series
- FM Approved:
- Yes
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes