James Jones Company

J-4000 Triton® Series 4 x 2-1/2 in. Assembled Fire Hydrant

Part #JJ4065PPL  |  Manufacturer Part #J-40606H

Fitting Sizes:

4 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-503

Collection: J-4000 Triton® Series

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Material: Cast Iron

Maximum Pressure: 250 psi

UL Listed: Yes