J-4000 TritonSeries 6 ft. Threaded 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
James Jones Company

J-4000 Triton® Series J-4000 TritonSeries 6 ft. Threaded 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

J-4000 Triton® Series J-4000 TritonSeries 6 ft. Threaded 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ4060
  • Item #2111280
  • Manufacturer Part #J4060
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C503
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-584, ASTM A-126 Class B
AWWA:
AWWA C-503, AWWA C-550
Collection:
J-4000 Triton® Series
Depth of Trench:
6 ft
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in x 2-1/2 in
Material:
Cast Iron
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes